Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Stock Pot 16 Qt
See all 54 items in product family

Stainless Steel Stock Pot 16 Qt

Item #: WBB208361

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Solid welded stainless steel handles for durability and easy cleaning. 18-8 stainless steel. Feature an arc-sprayed aluminum bottom to distribute heat evenly. NSF Certified. Made in U.S.A. 12-1/4" diameter. 16 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER78600
    • DESCRIPTIONStainless Steel Stock Pots and Storage Containers, 12-1/4 Dia. x 9 D in.

    • DEPTH INCHES9 (22.86 cm)
    • DIAMETER INCHES12-1/4 (31.12 cm)
    • CAPACITY QUARTS16
    • CONSTRUCTION18-8 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

i need the cover (lid) for this item

Question Asked By: GERMAN , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.