Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60qt (16") Tri-Ply Stock Pot
See all 54 items in product family

60qt (16") Tri-Ply Stock Pot

Item #: WBB208357

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $498.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
English and metric on inside walls. NSF Certified. Carbon steel core bonded with layers of 18-8 stainless steel. Solid welded stainless steel handles for durability and easy cleaning. Liquid measure capacities chemically etched in English and metric on inside walls. For use with conventional or induction ranges. Stainless steel interiors clean easily and will not react with food. Covers sold separately. 16" diameter. 60 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER77640
    • DESCRIPTIONTri-Ply Stainless Steel Stock Pots, 16 Dia. x 17 D in.

    • DEPTH INCHES17 (43.18 cm)
    • DIAMETER INCHES16 (40.64 cm)
    • CAPACITY QUARTS57-1/2
    • CONSTRUCTION18-8 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

i need the cover (lid) for this item

Question Asked By: GERMAN , April 13, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.