40 Qt (14") Heavy Duty Stock Pot
See all 141 items in product family

40 Qt (14") Heavy Duty Stock Pot

Item #: WBB208337

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF certified and have Limited Lifetime Warranty. Stock pots with faucets are not NSF certified and are not covered by Jacob's Pride Warranty. 14" diameter. 40 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER68640
    • DESCRIPTIONWear-Ever Classic Select Heavy-Duty Aluminum Stock Pot 40 Qt, 14 Diameter Inches
    • DEPTH INCHES15 (38.1 cm)
    • DIAMETER INCHES14 (35.56 cm)
    • CAPACITY QUARTS40
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1