100 Qt Heavy Duty Stock Pot With Faucet
See all 140 items in product family

100 Qt Heavy Duty Stock Pot With Faucet

Item #: WBB208369

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 838.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF certified and have Limited Lifetime Warranty. Stock pots with faucets are not NSF certified and are not covered by Jacob's Pride Warranty. 20" diameter. 100 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER68691
    • DESCRIPTIONWear-Ever Classic Select Heavy-Duty Aluminum Stock Pot 100 Qt, 20 Diameter Inche
    • DEPTH INCHES19 (48.26 cm)
    • DIAMETER INCHES20 (50.8 cm)
    • CAPACITY QUARTS100
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1