Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Half Size Bun Pan - 17-3/4"W X 12-7/8"D X 1"H 18 Ga. Aluminum Half Perforated - 5303p - Pkg Qty 12
See all 33 items in product family

Half Size Bun Pan - 17-3/4"W X 12-7/8"D X 1"H 18 Ga. Aluminum Half Perforated - 5303p - Pkg Qty 12

Item #: WBB208289

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 12

Price: $279.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Half Size Bun Pan - 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum Half Perforated - 5303P

Impact-resistant 3004 aluminum. Tapered design for easy stacking. Sized to fit standard baker's racks. Closed bead includes rod for reinforcements. Concave bottoms flatten during heating for even heat distribution. Sold in package of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER68375
    • DESCRIPTIONPerforated, Natural
    • WIDTH INCHES17-3/4 (45.09 cm)
    • DEPTH INCHES12-7/8 (32.7 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • CONSTRUCTIONAluminum
    • SIZEHalf
    • TYPEBun Pan
    • GAUGE18
    • PACKAGE QUANTITY12
    • STYLEHalf Perforated
    • LENGTH INCHES12-7/8 (32.7 cm)
    • SHAPERectangle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.