Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Kiosks Seaside
See all 7 items in product family

Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Kiosks Seaside

Item #: WBB209993

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,518.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cayenne® - Twin Well 7 Qt. Soup Merchandisers - Kiosks Seaside

Enhance your soup presentation with Vollrath's Soup Kiosk. Stainless steel base with black laminate. Includes soup merchandiser base, menu board and canopy with light. Storage can be located on front or back for ease of access. Hinged door with lock for secure storage. Heavy-duty stainless countertop for durability. Self-leveling dispensers for disposable cups or bowls allow easy self-service. Six inch deep pan for holding napkins or disposable spoons. Sized to hold Vollrath Soup Merchandisers for effective point of sale marketing. Single cord plug for added safety. 4" locking casters for increased stability. Compact size of 34" wide X 28" deep minimizes space requirements. 34"L x 28"W x 78"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER3702805
    • DESCRIPTIONKiosks Soup Merchandiser, Menu Board, Canopy W/Light
    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • AMPS11.7
    • CONSTRUCTIONStainless Steel Base With Black Laminate
    • PACKAGE QUANTITY1
    • VOLTS20
    • STYLESeaside
    • PLUG5-15P
    • WATTS PER WELL700
    • CAPACITY QUARTS(2) 7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.