Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro ICS100L180 - Ice Caddies, Gray, 100 Lbs. Cap.
See all 78 items in product family

Cambro ICS100L180 - Ice Caddies, Gray, 100 Lbs. Cap.

Item #: WBB185636

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 726.00
Product Information
Product Q&A
Cambro ICS100L180 - Ice Caddies, Gray, 100 Lbs. Cap.

This Gray SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation that hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 2 Locking Casters

Product Specifications

    • BRANDCambro
    • CAPACITY100 Pounds
    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES30-1/4 (76.84 cm)
    • HEIGHT INCHES28-3/4 (73.03 cm)
    • CASTERS5 inches, 2 front swivel, 2 with brake, 2 rear fixed

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.