Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro ICS200TB191 - Ice Caddy, Granite Gray, 200 Lbs. Cap., Tall
See all 57 items in product family

Cambro ICS200TB191 - Ice Caddy, Granite Gray, 200 Lbs. Cap., Tall

Item #: WBB185718

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,049.00
Product Information
Customer Review
Product Q&A
Cambro ICS200TB191 - Ice Caddy, Granite Gray, 200 Lbs. Cap., Tall

This Granite Gray SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 10" Wide Easy Wheels

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERICS200TB191
    • CAPACITY200 Pounds
    • COLOR FINISHGranite Gray
    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CASTERS5 inches front swivel, 1 with brake, 2 rear 10 inches wide Easy Wheels
    • NUMBER OF COMPARTMENTSICS200TB191

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.