Ice & Wine Buckets
Width
Material
Color
Price
Height
8 in
Capacity
4 Qt
Depth
7-1/2 in
Color
Silver
Cambro ICS175L191 - Ice Caddy, Granite Gray, 175 Lbs. Cap., Short, 2 Fixed, 2 Swivel, 1 with Brake
Height
29-3/16 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in
Cambro ICS175LB191 - Ice Caddy, Gray, 125 Lbs. Cap, Short, 2 Swivel, 1 w/Brake, 2, 10" Easy Wheels
Height
29-1/4 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in
Height
13-5/8 in
Capacity
48 Qt.
Depth
25-7/8 in
Width
17-5/8 in
Height
9-63/64 in
Capacity
8 Qt
Depth
8-11/16 in
Color
Silver
Cambro ICS175TB110 - Ice Caddy, Black, 175lbs. Cap, Tall, 2 Swivel, 1 w/Brake, 2, 10" Easy Wheels
Height
38-1/16 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in