Cambro BAR540131 - Small Size, Bottle Service, Standard Decor, Dark Brown
See all 17 items in product family

Cambro BAR540131 - Small Size, Bottle Service, Standard Decor, Dark Brown

Item #: WBB185708

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,032.00
Product Information
Customer Review
Product Q&A
Cambro BAR540131 - Small Size, Bottle Service, Standard Decor, Dark Brown

This Dark Brown Small Model Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Small Size Bar is an economical all purpose beverage station for can and bottle service. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 5" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 5 bottle speed rail and 80 lb. capacity ice sink.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR540131
    • COLOR FINISHDark Brown
    • SIZESmall Size
    • WIDTH INCHES25-7/8 (65.72 cm)
    • HEIGHT INCHES46-1/8 (117.16 cm)
    • WEIGHT LBS115 (52.27 kg)
    • ICE SINK & COVER INCSink Only
    • CASTERS5" - 4 Swivel (2 with Brake)
    • SODA GUNN/A
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • SPEED RAIL5 Bottle
    • LENGTH INCHES54 (137.16 cm)
    • CO2 CLAMP & CHAIN INCN/A
    • RETAINER STRAP INC--
    • WATER TANK INCN/A
    • WASTE WATER BIN INC--
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCN/A