Cambro BAR540157 - Small Size, Bottle Service, Standard Decor, Beige
See all 17 items in product family

Cambro BAR540157 - Small Size, Bottle Service, Standard Decor, Beige

Item #: WBB185709

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,942.00
Product Information
Customer Review
Product Q&A
Cambro BAR540157 - Small Size, Bottle Service, Standard Decor, Beige

This Beige Small Model Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Small Size Bar is an economical all purpose beverage station for can and bottle service. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 5" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 5 bottle speed rail and 80 lb. capacity ice sink.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR540157
    • COLOR FINISHBeige
    • SIZESmall Size
    • WIDTH INCHES25-7/8 (65.72 cm)
    • HEIGHT INCHES46-1/8 (117.16 cm)
    • WEIGHT LBS115 (52.27 kg)
    • WATER TANK INCN/A
    • CITY WATER LINE HOOK UPN/A
    • WASTE WATER BIN INC--
    • WATER PUMP INCN/A
    • SPEED RAIL5 Bottle
    • SODA GUNN/A
    • RETAINER STRAP INC--
    • ICE SINK & COVER INCSink Only
    • CO2 CLAMP & CHAIN INCN/A
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • CASTERS5" - 4 Swivel (2 with Brake)
    • LENGTH INCHES54 (137.16 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed