Cambro BAR650CP194 - Mid Size Partially Equipped for Soda Service, Granite Sand
See all 41 items in product family

Cambro BAR650CP194 - Mid Size Partially Equipped for Soda Service, Granite Sand

Item #: WBB185604

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,477.00
Product Information
Customer Review
Product Q&A
Cambro BAR650CP194 - Mid Size Partially Equipped for Soda Service, Granite Sand

This Granite Sand Mid Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650CP194
    • COLOR FINISHGranite Sand
    • SIZEMid Size
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • WEIGHT LBS264 (120 kg)
    • CASTERS6" - 4 Swivel (2 with Brake)
    • CARBONATOR INCN/A
    • CO2 CLAMP & CHAIN INCYes
    • CO2 REGULATOR INCN/A
    • RETAINER STRAP INC1
    • ICE SINK & COVER INCYes
    • SPEED RAIL7 Bottle
    • SODA GUNN/A
    • WATER TANK INCN/A
    • WATER PUMP INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • LENGTH INCHES67-1/2 (171.45 cm)