Previous

Item in product family

Next

Item in product family
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
Cambro BAR650CP191 - Mid Size Partially Equipped for Soda Service, Granite Gray
See all 41 items in product family

Cambro BAR650CP191 - Mid Size Partially Equipped for Soda Service, Granite Gray

Item #: WBB185603

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,436.00
Product Information
Customer Review
Product Q&A
Cambro BAR650CP191 - Mid Size Partially Equipped for Soda Service, Granite Gray

This Granite Gray Mid Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650CP191
    • COLOR FINISHGranite Gray
    • SIZEMid Size
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • WEIGHT LBS264 (120 kg)
    • CO2 CLAMP & CHAIN INCYes
    • ICE SINK & COVER INCYes
    • WASTE WATER BIN INCYes
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • RETAINER STRAP INC1
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES67-1/2 (171.45 cm)
    • SPEED RAIL7 Bottle
    • CARBONATOR INCN/A
    • CITY WATER LINE HOOK UPN/A
    • CO2 REGULATOR INCN/A
    • SODA GUNN/A