Previous

Item in product family

Next

Item in product family
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
Cambro BAR730PM421 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Green w/Black Base
See all 30 items in product family

Cambro BAR730PM421 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Green w/Black Base

Item #: WBB185632

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,877.00
Product Information
Customer Review
Product Q&A
Cambro BAR730PM421 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Green w/Black Base

This Granite Green with Black Base Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Line for city water hook up, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730PM421
    • COLOR FINISHGranite Green w/ Black Base
    • SIZELarge Size
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • VOLTAGE110
    • WEIGHT LBS324 (147.27 kg)
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CITY WATER LINE HOOK UPYes
    • WASTE WATER BIN INCYes
    • SPEED RAIL7 Bottle
    • SODA GUN8 Button
    • RETAINER STRAP INC2
    • ICE SINK & COVER INCYes
    • CO2 CLAMP & CHAIN INCYes
    • CARBONATOR INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES72-3/4 (184.79 cm)
    • CO2 REGULATOR INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed