Cambro BAR730PM110 - Large Size w/Post-mix system Bag-in-box Syrup, Black
See all 27 items in product family

Cambro BAR730PM110 - Large Size w/Post-mix system Bag-in-box Syrup, Black

Item #: WBB185647

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11,414.00
Product Information
Customer Review
Product Q&A
Cambro BAR730PM110 - Large Size w/Post-mix system Bag-in-box Syrup, Black

This Black Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Line for city water hook up, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730PM110
    • COLOR FINISHBlack
    • SIZELarge Size
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • VOLTAGE110
    • WEIGHT LBS324 (147.27 kg)
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUN8 Button
    • CO2 REGULATOR INCYes
    • CARBONATOR INCYes
    • SPEED RAIL7 Bottle
    • LENGTH INCHES72-3/4 (184.79 cm)
    • CO2 CLAMP & CHAIN INCYes
    • RETAINER STRAP INC2
    • WATER TANK INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPYes
    • WATER PUMP INCN/A