Cambro BAR730421 - Large Size, Bottle Service, Standard Decor, Granite Green w/Black Base
See all 17 items in product family

Cambro BAR730421 - Large Size, Bottle Service, Standard Decor, Granite Green w/Black Base

Item #: WBB185600

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,633.00
Product Information
Customer Review
Product Q&A
Cambro BAR730421 - Large Size, Bottle Service, Standard Decor, Granite Green w/Black Base

This Granite Green with Black Base Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730421
    • COLOR FINISHGranite Green w/ Black Base
    • SIZELarge Size
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • WEIGHT LBS205 (93.18 kg)
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUNN/A
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • SPEED RAIL7 Bottle
    • LENGTH INCHES72-3/4 (184.79 cm)
    • CO2 CLAMP & CHAIN INCN/A
    • RETAINER STRAP INC2
    • WATER TANK INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCN/A