Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro WW1500CW135 - Camliter 1 1/2l,  Clear - Pkg Qty 12
See all 11 items in product family

Cambro WW1500CW135 - Camliter 1 1/2l, Clear - Pkg Qty 12

Item #: WBB174285

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00
Product Information
Customer Review
Product Q&A
Cambro WW1500CW135 - Camliter 1 1/2l, Clear

This Clear Beverage Decanter is ideal for serving juice or wine on buffet lines or table side. Virtually unbreakable Camwear polycarbonate will not dent or scratch. Lightweight. Camliters ship with spill-proof flat lids. Pour Spout Lid, ordered separately, protects contents while allowing a free pour.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERWW1500CW135
    • CAPACITY1-1/2 Liters
    • TYPEBeverage Decanters
    • COLOR FINISHClear
    • HEIGHT INCHES10 (25.4 cm)
    • PACKAGE QUANTITY12/Case Pack Each
    • CONSTRUCTIONPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.