Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Vacuum Pack Machines

7 Results
7 Results
Compare
BESTSELLER
1
1
$1,069.00
Ships within 1 Business Day (ships from US)

Color

Silver

Width

23 in

Height

9 in

Watts

935 W

Compare
1
1
$80.95
Ships within 1 Business Day (ships from US)

Color

Black

Compare
1
1
$2,179.00
Ships in 5 Business Days (ships from US)

Color

Silver

Width

11-3/4 in

Height

5-11/16 in

Watts

450 W

Compare
1
1
$6,249.00
Ships in 5 Business Days (ships from US)

Watts

1100 W

Voltage

1 V

Compare
1
1
$1,409.00
Ships in 2 Business Days (ships from US)

Color

Silver

Width

19.75 in

Height

6 in

Watts

935 W

Compare
1
1
$879.00
Ships within 1 Business Day (ships from US)

Color

Silver

Width

15.25 in

Height

6 in

Watts

680 W

Compare

PRO-2100: Vacuum Sealer

Model #: WBB2214482
1
1
$1,039.00
Ships within 1 Business Day (ships from US)

Color

White

Width

19.75 in

Height

6 in

Watts

935 W