Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soup Well Thermostatic Modular Drop-Ins - 4-1/8 Qt. 240V
See all 6 items in product family

Soup Well Thermostatic Modular Drop-Ins - 4-1/8 Qt. 240V

Item #: WBB209930

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $477.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Soup Well Thermostatic Modular Drop-Ins - 4-1/8 Qt. 240V

NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER3646610
    • DESCRIPTIONThermostatic Soup Well Modular Drop-Ins
    • TYPEDrop In
    • HEIGHT INCHES7-11/16 (19.53 cm)
    • CAPACITY12X20 Pan
    • CAPACITY QUARTS4-1/8
    • CONSTRUCTIONStainless steel
    • VOLTS208-240
    • AMPS2.3 - 2.7
    • WATTS480 - 640
    • PLUG TYPE6-15P
    • PACKAGE QUANTITY1
    • SIZE26X15
    • DIAMETER INCHES8-13/16 (22.38 cm)
    • CONTROLThermostatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.