Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Mirage Pro Induction Range, 59500P, 15 Amps, 120 Ac

Rollover image to zoom in

Click image to enlarge

Vollrath, Mirage Pro Induction Range, 59500P, 15 Amps, 120 Ac

Item #: WBB0209837

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 797.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Vollrath, Mirage Pro Induction Range, 59500P, 15 Amps, 120 Ac

Features:
  • G4 Engine
  • 90% energy efficiency - compare to the approximate 50% efficiency of gas ranges
  • 100 power levels for precise cooking control
  • TEMPERATURE MODE: Settings of 80°-400°F (27°-204°C), featuring a lower range for chocolates
  • POWER MODE: Power level Settings 1-100 with approximate temperature of 80°F to > 525°F
  • Knob control with digital readout makes Set
  • Digital troubleshooting display
  • Stainless case top and aluminum bottom
  • Low-profile, modern case design
  • Bright LED digital readout is easy to see
  • Temperature memory - powers up to the last used temperature setting
  • Compact and mobile, no maintenance
  • 100% framed ceramic top for durability
  • 100% factory bench tested for ultimate quality control
  • "Hot" warning display for safety
  • Padded carrying bag 59145 available for safe and convenient transport - sold separately
  • 6' (183 cm) cord and plug
  • 2 year warranty

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER59500P
    • DESCRIPTIONMirage Pro Induction Range
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CONSTRUCTIONStainless Steel Case, Ceramic Top
    • VOLTS120
    • AMPS15
    • KILOWATTS1.8
    • CERTIFICATIONSNSF|UL|FCC
    • PACKAGE QUANTITY1
    • LENGTH CM14
    • STYLECountertop
    • PLUG5-15P
    • MAXIMUM PAN SIZE INCHES14 (35.56 cm)
    • CASE LOT1
    • DIMENSIONS INCHES14 x 15 1/4 x 3
    • LENGTH INCHES14 (35.56 cm)

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the max weight this range is capable of holding without breaking the ceramic top? Will it heat stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.