Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Vegetable Inset 4-1/8 Qt - Pkg Qty 6
See all 20 items in product family

Stainless Steel Vegetable Inset 4-1/8 Qt - Pkg Qty 6

Item #: WBB211997

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$37.95 each

Sold in packages of 6

Price: $227.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Vegetable Inset 4-1/8 Qt

Stainless Steel Insets and Covers. Satin-finished 300 series stainless steel. Insets nest together for compact storage when not in use. 6"(15.2cm) depth under the shoulder. Solid or slotted flat covers reduce heat loss. Sharp radius between sleeves rests securely in opening without tipping. Slotted and hinged covers are not NSF Certified. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • DEPTH INCHES4-7/8 (12.38 cm)
    • CAPACITY QUARTS4-1/8
    • MANUFACTURERS PART NUMBER78174
    • DIAMETER INCHES9-7/16 (23.97 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTION4-1/8 qt. inset, stainless steel

    • PACKAGE QUANTITY6/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.