Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6
See all 19 items in product family

1/3 Super Pan 3® Perforated Pan 40mm, 1-1/2"D - Pkg Qty 6

Item #: WBB209619

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 6

Price: $197.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Super Pan 3® Perforated Pans are constructed of 22 gauge (.8 mm). 300 series stainless steel. 1/4" (6mm) holes drain quickly, but sized to retain most foods. Ideal for steaming foods or draining away fats, juices or moisture. For 1-1/2", 2" and 2-1/2" depths, drain holes located in bottom only. For 4", 6" and 8", drain holes in sides and bottom. Third pan size. Sold in package quantity of 6. Priced each.

Product Specifications

    • DEPTH INCHES1-1/2 (3.81 cm)
    • PACKAGE QUANTITY6
    • CONSTRUCTIONStainless Steel
    • PAN SIZEThird
    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER90313

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.