Steam Table Pans
Type
Length
Gauge
Brand
Material
Width
Capacity
Color
Price
Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6
Depth
1-1/4 in
Length
6-3/8 in
Width
10-3/8 in
Capacity
1.2 qt
Depth
2-1/2 in
Package Quantity
12
Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12
Depth
2-1/2 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
12
Depth
4 in
Length
20-7/8 in
Width
12-13/16 in
Package Quantity
6
Depth
2-1/2 in
Package Quantity
6
Winco SPFP4 Full-Size Perforated Food Pan, 20-3/4"L, 12-1/2"W, 4"H, Stainless Steel - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-1/2 in
Package Quantity
6
Depth
4 in
Package Quantity
6
Depth
7-1/2 in
Capacity
4 qt
Package Quantity
6/Case
Material
Stainless Steel
Winco SPJL-6HL Half-Size Long Steam Table Pan, 21"L, 6-1/2"W, 6"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
21 in
Width
6-1/2 in
Package Quantity
6
Vollrath® Super Pan V Stainless Steam Table Pan, 30142, 4" Depth, 2/3 Size - Pkg Qty 6
Depth
4 in
Length
13-7/8 in
Width
12-3/4 in
Capacity
9.3 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30942, 4" Depth, 1/9 Size - Pkg Qty 6
Depth
4 in
Length
6-7/8 in
Width
4-1/4 in
Capacity
1.1 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30342, 4" Depth, 1/3 Size - Pkg Qty 6
Depth
4 in
Length
6-7/8 in
Width
12-3/4 in
Capacity
4.1 qt
Winco SPF6 Full-Size Steam Pan, 6"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Carlisle 607120CS - Durapan™ One Half-Size Slotted Cover 10-3/8" x 12-3/4" - Pkg Qty 6
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6
Material
18-8 Stainless
Depth
2-1/2 in
Package Quantity
12
Winco SPHP6 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 6"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6
Cambro 60CWCH135 - Camwear Food Pan Cover, 1/6 Size, With Handle, Polycarbonate, Clear, NSF - Pkg Qty 6
Length
6-15/16 in
Width
6-3/8 in
Package Quantity
1
Material
Polycarbonate
Length
20-1/2 in
Width
6-3/8 in
Package Quantity
6
Material
18-8 Stainless
Winco SPJL-4HL Half-Size Long Steam Table Pan, 21"L, 6-1/2"W, 4"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
21 in
Width
6-1/2 in
Package Quantity
6
Cambro 63CLRCW135 - Camwear Colander, 3" Deep, Clear Polycarbonate, Fits 1/6 Size Food Pans - Pkg Qty 6
Length
6-15/16 in
Width
6-3/8 in
Package Quantity
1
Material
Polycarbonate
Vollrath® Super Pan V Stainless Steam Table Pan, 30622, 2-1/2" Depth, 1/6 Size - Pkg Qty 6
Depth
2-1/2 in
Length
6-7/8 in
Width
6-1/4 in
Capacity
1.2 qt
Length
6-3/4 in
Material
Stainless Steel
Vollrath® Super Pan V Perforated Pan, 30123, 2-1/2" Depth, 2/3 Pan Size - Pkg Qty 6
Depth
2-1/2 in
Length
13-1/8 in
Width
12-3/4 in
Package Quantity
6
Depth
6 in
Package Quantity
6
Package Quantity
12
Depth
2-1/2 in
Length
6-15/16 in
Width
12-13/16 in
Capacity
2.5 qt
Depth
2-1/2 in
Length
20-7/8 in
Width
12-13/16 in
Capacity
9 qt
Carlisle 607006 - Durapan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Capacity
22 qt
Package Quantity
12
Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Capacity
21 qt
Depth
2-1/2 in
Length
6-3/8 in
Width
10-3/8 in
Capacity
2 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6
Depth
2 in
Length
6-7/8 in
Width
4-1/4 in
Capacity
0.6 qt
Depth
4 in
Length
20-7/8 in
Width
12-3/4 in
Capacity
14 qt
Carlisle 607126 - Durapan™ Light Gauge One-Half Size Pan 10-3/8" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
10.3 qt
Depth
8 in
Length
20-7/8 in
Width
12-13/16 in
Capacity
27.5 qt
Carlisle 607124P - Durapan Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4" x 4.5" Deep - Pkg Qty 6
Depth
4 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
7 qt
Carlisle 607136 - Durapan™ Light Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
6-7/8 in
Width
12-3/4 in
Capacity
6 qt
Winco SP7100S Full-size Solid Cover for SP7102, SP7104, SP7106, SP7108 - Pkg Qty 12
Package Quantity
12
Depth
2-1/2 in
Package Quantity
12
Depth
4 in
Package Quantity
12
Winco SPF4 Full-Size Steam Pan, 4"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Winco SPH6 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 6"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6