Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath® 1/2 Size Long 1-1/4 30512 Pan 22 Gauge - Pkg Qty 6
See all 68 items in product family

Vollrath® 1/2 Size Long 1-1/4 30512 Pan 22 Gauge - Pkg Qty 6

Item #: WBB209563

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 6

Price: $233.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath® 1/2 Size Long 1-1/4 30512 Pan 22 Gauge

The Reinforcer° corner, a Vollrath® exclusive, withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. 300 series stainless steel. 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well - sealing in heat and cold. Flat edges and corners keep pans tight in the well - sealing in heat and cold to keep temperature even. Half-Long pan size. 1.9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • WIDTH INCHES6-7/16 (16.35 cm)
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBER30512
    • PAN SIZE2/4 Size
    • CAPACITY QUARTS1.9
    • MANUFACTURERS PART NUMBER30512
    • DEPTH INCHES1-1/4 (3.18 cm)
    • BRANDVollrath®
    • SERIES300 series stainless steel construction
    • PACKAGE QUANTITY6
    • LENGTH INCHES20-3/4 (52.71 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.