Steam Table Pans
Type
Length
Gauge
Brand
Material
Width
Capacity
Color
Price
Vollrath® Super Pan V Stainless Steam Table Pan, 30142, 4" Depth, 2/3 Size - Pkg Qty 6
Depth
4 in
Length
13-7/8 in
Width
12-3/4 in
Capacity
9.3 qt
Depth
2-1/2 in
Package Quantity
12
Winco SPF6 Full-Size Steam Pan, 6"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Carlisle 607006 - Durapan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Capacity
22 qt
Length
21 in
Width
12-7/8 in
Material
Wire
Depth
4 in
Package Quantity
6
Depth
2-1/2 in
Package Quantity
6
Vollrath® Super Pan V Stainless Steam Table Pan, 30942, 4" Depth, 1/9 Size - Pkg Qty 6
Depth
4 in
Length
6-7/8 in
Width
4-1/4 in
Capacity
1.1 qt
Carlisle 607004 - Durapan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4" x 4" Deep - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-3/4 in
Capacity
12.5 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2 Size - Pkg Qty 6
Depth
2-1/2 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
4.3 qt
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6
Carlisle 607120CS - Durapan™ One Half-Size Slotted Cover 10-3/8" x 12-3/4" - Pkg Qty 6
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6
Material
18-8 Stainless
Carlisle 60700HL6 - DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8"
Depth
6 in
Length
20-1/2 in
Width
6-3/8 in
Capacity
9.2 qt
Length
6-3/4 in
Material
Stainless Steel
Length
20-1/2 in
Width
6-3/8 in
Package Quantity
6
Material
18-8 Stainless
Depth
2-1/2 in
Length
20-7/8 in
Width
12-13/16 in
Capacity
9 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30622, 2-1/2" Depth, 1/6 Size - Pkg Qty 6
Depth
2-1/2 in
Length
6-7/8 in
Width
6-1/4 in
Capacity
1.2 qt
Vollrath® Super Pan V Perforated Pan, 30123, 2-1/2" Depth, 2/3 Pan Size - Pkg Qty 6
Depth
2-1/2 in
Length
13-1/8 in
Width
12-3/4 in
Package Quantity
6
Depth
2-1/2 in
Package Quantity
12
Depth
4 in
Length
20-7/8 in
Width
12-13/16 in
Package Quantity
6
Package Quantity
12
Depth
6 in
Package Quantity
6
Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12
Depth
2-1/2 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
12
Carlisle 607124 - Durapan™ Light Gauge One-Half Size Pan 10-3/8" x 12-3/4" x 4" Deep - Pkg Qty 6
Depth
4 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
7 qt
Depth
7-1/2 in
Capacity
4 qt
Package Quantity
6/Case
Material
Stainless Steel
Package Quantity
12
Depth
2-1/2 in
Length
6-3/8 in
Width
10-3/8 in
Capacity
2 qt
Depth
4 in
Package Quantity
12
Depth
2-1/2 in
Package Quantity
12
Depth
8 in
Length
20-7/8 in
Width
12-13/16 in
Capacity
27.5 qt
Carlisle 607126 - Durapan™ Light Gauge One-Half Size Pan 10-3/8" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
10.3 qt
Depth
4 in
Length
20-7/8 in
Width
12-3/4 in
Capacity
14 qt
Depth
2-1/2 in
Length
6-15/16 in
Width
12-13/16 in
Capacity
2.5 qt
Carlisle 607124P - Durapan Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4" x 4.5" Deep - Pkg Qty 6
Depth
4 in
Length
10-3/8 in
Width
12-3/4 in
Capacity
7 qt
Carlisle 607136 - Durapan™ Light Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 6" Deep - Pkg Qty 6
Depth
6 in
Length
6-7/8 in
Width
12-3/4 in
Capacity
6 qt
Winco SP7100S Full-size Solid Cover for SP7102, SP7104, SP7106, SP7108 - Pkg Qty 12
Package Quantity
12
Winco SPF4 Full-Size Steam Pan, 4"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Cambro 66CW135 - Camwear Food Pan, Plastic, 1/6 Size, 6" Deep, Polycarbonate, Clear, NSF - Pkg Qty 6
Depth
6 in
Length
6-15/16 in
Width
6-3/8 in
Capacity
2.4 qt
Winco SPH6 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 6"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6
Length
12-3/4 in
Width
10-3/8 in
Capacity
4.5 qt
Material
Stainless Steel
Cambro 24PP190 - Food Pan, 1/2 Size, 4" Deep, Translucent Polypropylene, NSF - Pkg Qty 6
Depth
4 in
Length
12-3/4 in
Width
10-7/16 in
Capacity
6.3 qt
Vollrath® Super Pan V Stainless Steam Table Pan, 30562, 6" Depth, 2/4 Size - Pkg Qty 3
Depth
6 in
Length
20-3/4 in
Width
6-7/16 in
Capacity
8.7 qt