2/4 Super Pan 3® Pan 65mm, 2-1/2" - Black - Pkg Qty 6
See all 55 items in product family

2/4 Super Pan 3® Pan 65mm, 2-1/2" - Black - Pkg Qty 6

Item #: WBB209557

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 6

Price: $185.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Pans - High Temperature - Black. Unique patented ramp. Specially designed reinforced corners. Temperature range is -40°F to 375°F (-40°C to 190.6°C). For use in hot steam tables or microwaves. Integral frame enhances food presentation. Built-in anti-jam stacking lugs. Available in amber or black. Not recommended for use in ovens, combi-steamers or convection ovens. Half-Long pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • CONSTRUCTIONPlastic
    • BRANDVollrath®
    • PAN SIZEHalf-Long
    • MANUFACTURERS PART NUMBER9052420
    • WIDTH INCHES6-3/8 (16.19 cm)
    • PACKAGE QUANTITY6
    • CAPACITY QUARTS3.8
    • LENGTH INCHES20-1/4 (51.44 cm)
    • COLOR FINISHBlack
    • DEPTH INCHES2-1/2 (6.35 cm)