Previous

Item in product family

Next

Item in product family
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
Miramar™ Satin SS Single Template - One Oval and Two Half Ovals
See all 56 items in product family

Miramar™ Satin SS Single Template - One Oval and Two Half Ovals

Item #: WBB211879

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Satin SS Single Template - One Oval and Two Half Ovals

Great templates now available in stainless in either plain finish or satin finish edge. Durable 12 gauge stainless steel material. Easy to clean. Many standard precut styles available for quicker buffet selection. Special cut-outs available on a make-to-order basis - contract your Vollrath® sales representative. Fit standard hot and cold wells - including NSF7. Integral corner desgn on bottom to ensure secure fit in well opening. Case Lot: 1.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • BRANDVollrath®
    • DESCRIPTIONOne Oval and Two 1/2 Ovals
    • WIDTH INCHES12-3/4 (32.39 cm)
    • LENGTH INCHES21-1/8 (53.66 cm)
    • COLOR FINISHStainless with Satin Edge
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed