Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miramar™ Satin SS Double Well Template- 2 Casserole
See all 10 items in product family

Miramar™ Satin SS Double Well Template- 2 Casserole

Item #: WBB211826

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $267.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Satin SS Double Well Template- 2 Casserole

Use with cold wells or Bain Marie hot wells. Durable 12 gauge stainless steel material. Easy to clean. Many standard precut styles available for quicker buffet selection. Special cut-outs available on a make-to-order basis - contract your Vollrath® sales representative. Fits cold wells (2 well or more) or Bain Marie Hot wells. Integral corner desgn on bottom to ensure secure fit in well opening.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • LENGTH INCHES25-3/4 (65.41 cm)
    • COLOR FINISHStainless with Satin Edge
    • DESCRIPTIONTwo Casseroles
    • BRANDVollrath®
    • WIDTH INCHES21-1/8 (53.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.