Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Pan Shape - Full Kidney 2-1/2"D - Pkg Qty 6
See all 5 items in product family

Super Pan Shape - Full Kidney 2-1/2"D - Pkg Qty 6

Item #: WBB209443

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 6

Price: $323.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
A cost effective method to upscale presentation of food in chafers, heated or refrigerated buffet lines, display cases, and more. By using your existing inventory of steam table pans, and replacing a few pieces of the lineup with the Super Shapes pans, your whole lineup gets an upscale presentation. Super Shape steam table pans are built to look great and hold to the most demanding commercial kitchen environments. Full and Half-size units fit with Super Pan 3® covers and flexible lids. No investment in templates, tiles or other accessories required. Reinforced edges and corners reduce potential for dents, dings, or energy escaping from the well. Upscale food presentation with minimal investment. Pans stack neatly within themselves for easy storage. Easy to use and easy to change. 300 series stainless provides great durability, cleanability and thermal transfer. 22 gauge pan for durability. Full pan size. 5.1 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • DESCRIPTIONKidney
    • LENGTH INCHES20-1/4 (51.44 cm)
    • WIDTH INCHES12-13/16 (32.54 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • PAN SIZEFull
    • CAPACITY QUARTS5.1
    • PACKAGE QUANTITY6
    • CONSTRUCTIONStainless Steel
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.