Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Long Hollow Wall Anchor - 1/4-20 x 3-1/2" Screw - 3-3/16" Shell L - Steel - Zinc - Pkg of 25
See all 17 items in product family

Extra Long Hollow Wall Anchor - 1/4-20 x 3-1/2" Screw - 3-3/16" Shell L - Steel - Zinc - Pkg of 25

Item #: WBB424020

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
A three-piece fastener consisting of (1) a cylindrical expander shell with longitudinal sections of its shank removed - this design allows the shell to be pulled toward the head and form anchoring legs on the blind side of the assembly. The shell has a threaded opening at one end and a flanged collar at the opposite end with an opening sufficiently large enough to allow a screw to pass to the threaded opening. The flange of the collar has prongs which dig into the bearing surface at the front end of the assembly; (2) a combo-drive pan head screw; (3) either a fiber or steel flat washer.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4-20
    • LENGTH INCHESExtra Long
    • MATERIALSteel
    • FINISHZinc
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBER1407AWHXL
    • ANCHOR TYPEHollow Wall Anchor
    • SCREW SIZE1/4-20 x 3-1/2"
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.