Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic FF2H 2 Hour 125-277V SPST Commercial Series Spring Wound Timer
See all 10 items in product family

Intermatic FF2H 2 Hour 125-277V SPST Commercial Series Spring Wound Timer

Item #: WBB200551

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 40.95
Product Information
Customer Review
Product Q&A
These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The "hold feature" allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving "up front" terminal connection with teeter type terminals and an easy "press-on" knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60; 10 Amp 250 VAC 50/60; 10 Amp 277 VAC 50/60; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHSimulated Brush Metal
    • HEIGHT INCHESFits Standard 2 - 1/2 inch deep Junction Box
    • MANUFACTURERS PART NUMBERFF2H
    • SWITCH TYPESPST
    • VOLTAGE125-277
    • WATTAGE TUNGSTEN7 Amp 125 VAC
    • HORSE POWER1 @ 125V, 2 @ 250 V
    • TIME CYCLE2 Hrs

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

timer

Your review: I found that the timer was very easy to install and worked as designed

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.