Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lutron Digital Fade Dimmer, Single Pole, Multi-Loc, 120V, 600W, Gloss, Light Almond

Lutron Digital Fade Dimmer, Single Pole, Multi-Loc, 120V, 600W, Gloss, Light Almond

Item #: WBB761154

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Digital Fade Dimmer, Single Pole, Multi-Loc, 120V / 600VA, White

The Collection creates convenience, style, and comfort for every room in your home. Set the perfect mood for entertaining, dining, and relaxing, while experiencing the energy savings and Lamp life extension that Lutron® dimmers can provide. Maestro products are specifically designed to control many different light sources including: incandescent, halogen, new fluorescent, magnetic low voltage transformers, and electronic low voltage transformers to meet all of your needs.

Product Specifications

    • BRANDLutron®
    • COLOR FINISHLight Almond
    • VOLTAGE120
    • WEIGHT LBS.0.27 (.12 kg)
    • WATTS600
    • SERIESMaestro®
    • DESCRIPTIONDigital Fade Dimmer, 1 Pole/Multi-Loc
    • BULB TYPEIncandescent/Halogen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.