Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 4925I Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, Ivory
See all 85 items in product family

Bryant 4925I Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, Ivory

Item #: WBB211205

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 20A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

    • AMPS20A
    • BRANDBryant
    • COLOR FINISHIvory
    • MANUFACTURERS PART NUMBER4925I
    • VOLTAGE120 / 277V AC
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPEDouble Pole, Double Throw
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • ACTUATORStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is this switch a fixed position, on, off, on, in any of the positions...R...

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Does this switch come with the key to turn it on and off?

Question Asked By: Perez1515 , October 14, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.