Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 4904B Industrial Grade Toggle Switch, Four Way, 20A, 120/277V AC, Brown
See all 30 items in product family

Bryant 4904B Industrial Grade Toggle Switch, Four Way, 20A, 120/277V AC, Brown

Item #: WBB211339

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Industrial Grade Toggle Switch, Four Way, 20A, 120/277V AC, Brown

Bryant® This industrial grade switch is constructed with a one-piece copper alloy contact arm for excellent conductivity and silver cadmium oxide contacts for superior performance. Extra wide yoke for structural integrity. Back and side wired. Complies with UL 20 and NEMA WD-1. Federal Specifications: Verified under Fed Spec #WS896E. UL Certification: UL Listed, File E1464, Guide #WMUZ.

Product Specifications

    • AMPS20A
    • BRANDBryant
    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBER4904B
    • VOLTAGE120 / 277V AC
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPEFour Way
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • ACTUATORStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.