Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia WSD 2P WH Wall Switch Decorator Sensor - Passive Infrared (Pir), 2-Pole: White
See all 8 items in product family

Lithonia WSD 2P WH Wall Switch Decorator Sensor - Passive Infrared (Pir), 2-Pole: White

Item #: WBB442293

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Intended Use:
Wall Switch Decorator Sensor

Features:
PIR Occupancy Detection, Small Motion Detection up to 20 ft, Self - contained Relay - No Power Pack needed, Interchangeable Hot & Load wires, 3-way multi-level switching compatibility,Seperate Time Delay for each pold, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the WSD Series sensors have operating modes such as Reduced Turn On Sensitivity and Switch Disable that are all fully programmable using the front push-button.

Optics:
Small motion detection up to 20 ft

Electrical:
The sensor is line powered and can switch line voltage.

Installation:
Mounting: Single Gang Switch Box

Product Specifications

    • BRANDLithonia Lighting
    • COLOR FINISHWhite
    • DEPTH INCHES2.38 (6.05 cm)
    • HEIGHT INCHES3.94 (10.01 cm)
    • LENGTH INCHES3.13 (7.95 cm)
    • MANUFACTURERS PART NUMBERWSD 2P WH
    • PACKAGE QUANTITY1
    • SENSORWall Switch Decorator
    • MOUNTWall
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.