Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Audible Alarms

Audible alarms provide immediate and attention-grabbing auditory alerts in situations that demand prompt response. The alarms are designed for easy installation on walls, ceilings, or equipment. Available in weather-resistant configurations for outdoor applications, ensuring functionality in diverse climates. They are ideal for commercial spaces, including industrial facilities, commercial buildings, and more.
49 Results

Ships From Canada

Availability

Type

View All Type

Brand

View All Price
49 Results
Compare
BESTSELLER
1
1
$215.95
Ships Same Day

Voltage

24 V

Height

4 in

Width

4 in

Compare
BESTSELLER
1
1
$329.95
Ships Same Day

Voltage

120 V

Compare
BESTSELLER
1
1
$229.95
Ships Same Day

Voltage

120 V

Compare
BESTSELLER
1
1
$375.95
Ships Same Day

Voltage

120 V

Height

4-1/2 in

Width

6-1/50 in

Compare
1
1
$229.95
Ships Same Day

Height

5/6 in

Length

2-1/4 in

Compare
1
1
$35.95
Available on or around 05/02/2024

Voltage

12 V

Height

2-3/4 in

Width

4.75 in

Length

5-1/4 in