Packard PR9065 Potential Relay - 332 Continuous Coil Voltage 90 Drop Out
See all 9 items in product family

Packard PR9065 Potential Relay - 332 Continuous Coil Voltage 90 Drop Out

Item #: WBB238407

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($45.00)

Price: $11.25
Product Information
Customer Review
Product Q&A
Potential Relay - 332 Continuous Coil Voltage 90 Drop Out

  • Temperature range: 40°F to 130°F
  • Class B insulation
  • Continuous duty
  • UL and CSA approved
Compatibility
Mars: 19004
White-Rodgers: 90-65

Product Specifications

    • MANUFACTURERS PART NUMBERPR9065
    • BRANDPackard
    • CLASS INSULATIONB
    • COIL DATA MA15
    • PICK UP MIN171
    • COIL DATA INRUSH VA10
    • CONTINUOUS COIL VOLTAGE332
    • DROP OUT MAX90
    • PICK UP MAX184
    • COIL DATA NOMINAL VA5