Raceways
Availability
Voltage Rating
Size
Thickness
Finish
Length
Brand
Material
Width
Depth
Height
Color
Price
Color
Gray
Color
White
Length
5' ft
Color
White
Length
10 ft
Size
4-3/4 X 3-9/16 in
Size
3/4 X 3/8 in
Color
Silver
Length
5 ft
Size
3-9/16 X 4-3/4 in
Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.
Color
Silver
Length
2-3/4 in
Size
2-7/8 X 1-7/8 in
Color
White
Length
4-3/4 in
Size
1-3/4 X 4-3/4 in
Color
White
Length
2 in
Size
3/4 X 1-1/2 in
Color
White
Length
4-5/8 in
Size
1-3/4 X 2-7/8 in
Color
White
Length
2-7/16 in
Size
1-5/8 X 1-5/8 in
Color
White
Length
3-7/16 in
Size
1-5/8 X 2-3/8 in
Wiremold 25DTC-415 Two Channel Pole, W/O Receptacles, (2) 8" Removable Communications Covers, 15'5"L
Length
15'5" ft
Wiremold GR1200-50 Corduct® Overfloor Cable Protection System, Gray, Priced per foot - Pkg Qty 50
Color
Gray
Length
50 ft
Size
14/32 X 2-1/2 in
Color
White
Length
1-3/4 in
Size
3/4 X 1-1/2 in
Color
White
Length
4-3/4 in
Size
3-1/2 in
Color
White
Length
4-3/4 in
Size
7 in
Color
Silver
Length
7-7/8 in
Size
6-7/8 in
Color
White
Length
2-3/8 in
Size
1 X 1/2 in
Color
Gray
Length
7-3/8 in
Size
1-13/16 in
Color
White
Length
4-3/4 in
Color
White
Color
White
Length
4-3/4 in
Size
4-3/4 X 15/16 in
Color
White
Length
4-3/4 in
Size
3 in
Length
5-2/3 ft
Size
2 in
Color
White
Length
3-1/2 in
Size
3/4 X 1-1/2 in
Color
White
Length
1-1/2 in
Size
1 X 1/2 in
Color
Gray
Length
4-3/4 in
Size
4-17/32 in
Wiremold 25DTP-415 Two Channel Pole, 8" Removable Communications Cover W/KOs, 15'5"L
Length
15'5" ft
Wiremold 25DTC-4 Two Channel Pole, W/O Receptacles, (2) 8" Removable Communications Covers, 10'5"L
Length
10'5" ft
Color
White
Size
5-1/2 in
Color
Gray
Length
4-1/2 in
Color
White
Color
White
Length
18 in
Color
Tan
Length
2-11/16 in
Size
1-7/8 X 2-1/8 in
Color
White
Length
2-3/8 in
Size
1/4 in
Color
White
Length
4-3/4 in
Size
2-3/4 X 4-3/4 in
Color
White
Length
4-3/4 in
Size
2-1/4 X 4-3/4 in
Color
White
Length
4-3/4 in
Size
4-7/8 in
Wiremold 25DTC-CVR Add-On Communication Cover For 25DTP-4 & 25DTC-4 Series, 2-5/15"L
Length
2-5/15 in
Size
2-1/4 in
Color
White
Length
4-5/8 in
Size
2-7/8 X 2-3/4 in
Color
White
Length
4-3/4 in
Size
3 in
Wiremold AMTC-412 Two Channel Pole, W/Oo Receptacles, (2) 8" Removable Communications Covers, 12'5"L
Length
12'5" ft