Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-277 Volts

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-277 Volts

Item #: WB237090

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $162.95
Product Information
Customer Review
Product Q&A
Accessories
HIGH BAY LIGHT FIXTURES
4-Lamp T5 Fixture
High bay fixtures offer lower startup cost, increased foot candles and up to 60% energy reduction over HID systems. Slash energy bills in half with new T5 linear fluorescent bulbs (not included). Fixtures hold four 4'L T5 54 watt lamps (lamps sold separately). High efficiency reflectors provide improved, uniform illumination. Easy, cost effective way to replace existing fixtures. Requires no tools for lamp and ballast access; lamps stay in place with cam lock. Heavy duty 20 gauge steel housing includes knockouts for easy installation. Highly reflective white finish. Ideal for industrial, open and stack aisle applications. Includes 10'L power cord. UL/CUL Listed Suitable for damp locations. Universal ballast accepts 120 or 277V. Measures 48"L x 16"W x 3-5/8"H.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTCPI
    • LAMP NUMBER4
    • MODEL237090
    • STYLEAluminum
    • TYPEHigh Bay Light Fixture
    • VOLTS120/277
    • WATTS54
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES3-5/8 (9.21 cm)
    • COLOR FINISHWhite
    • WIDTH INCHES16 (40.64 cm)
    • FIXTURE CONNECTIONHard Wired
    • LENGTH INCHES48 1/4
    • LENGTH FEET4 (1.22 m)
    • LAMP TYPET5HO

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

T5 High bay lights

Your review: Replacing 400w metal halide high bays with the T5 fixtures. Less watts, less heat and brighter light.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Does the fixture come with hangers and electrical plug?

Question Asked By: MARC , April 12, 2016

+ View 1 Answer

Answer This Question

What is the recommended coverage area per light, or how many lights are required per/sf?

Question Asked By: Joel , work , October 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.