Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combo LED EXIT & Emergency Light, Battery Backup, 120/347 Volt
See all 2 items in product family

Combo LED EXIT & Emergency Light, Battery Backup, 120/347 Volt

Item #: WBB0004801

Available on or around 05/04/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Core's Pictogram "Running Man" LED Exit Sign Emergency Combo is the 2-in1 solution that addresses the change released by the National Building Code of Canada (NBC) in late 2010 requiring the need to use letters and chevrons with a pictogram (and directional arrow where needed) to replace traditional EXIT/SORTIE signs with the added combination of LED emergency lamp heads.

Product Specifications

    • BRANDCORE
    • MANUFACTURERS PART NUMBERRMLEDCXTEU-2-W
    • WATTAGE4.4
    • SHAPERectangle
    • TYPELED Exit
    • VOLTAGE120V / 347V
    • HEIGHT INCHES8-5/8
    • COLOR FINISHGreen/White
    • LENGTH INCHES19-1/4
    • DESCRIPTIONLED Exit Sign w/ Emergency Lights
    • AVERAGE LIFE HOURS50000
    • WARRANTY10 Years
    • WIDTH INCHES4-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can this be ceiling mounted?

Question Asked By: Greg , April 23, 2018

+ View 1 Answer

Answer This Question

Is there options for the direction arrow?

Question Asked By: John , Hamilton , April 23, 2018

+ View 1 Answer

Answer This Question

Does this sign come with different face plates to indicate various exit locations?

Question Asked By: Greg , April 05, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.