Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ferraz Shawmut, Model Atqr10, 600v 10a Cc Td Fuse - Pkg Qty 10
See all 16 items in product family

Ferraz Shawmut, Model Atqr10, 600v 10a Cc Td Fuse - Pkg Qty 10

Item #: WBB586331

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.90 Save up to 51%
$19.50 each

Sold in packages of 10

Price: $195.00
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model ATQR10, 600V 10A Cc Td Fuse

ATQR small-dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. The newest member of our Amp-trap 2000® family of fuses - ATQR fuses provide superior protection for the branch circuits of electrical distribution systems.

Features:
  • Protection of power Semiconductors according to IEC 269.1 and 4
  • 660V Voltage Rating according to IEC 33
  • Two models complying with BS 88-4

Product Specifications

    • VOLTAGE500
    • LENGTH INCHES1.5 (3.81 cm)
    • RATINGCC
    • MANUFACTURERS PART NUMBERATQR10
    • DIAMETER INCHES0.41 (1.04 cm)
    • APPROVALS/COMPLIANCESMeet IEC, NFC, UNE Standards. RoHS Compliant.
    • AMPERAGE10
    • CROSS REFERENCE6F122
    • TYPETime-delay
    • FAMILYClass CC - Transformer Duty - ATQR
    • BRANDPower-Flo Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.