Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1110 Conduit Bushing 2-1/2" Trade Size - Pkg Qty 30
See all 22 items in product family

Hubbell 1110 Conduit Bushing 2-1/2" Trade Size - Pkg Qty 30

Item #: WBB218080

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 30

Price: $352.50
Product Information
Customer Review
Product Q&A
Conduit Bushing - 2-1/2" Trade Size

For use on threaded rigid/IMC conduits. This iron bushing provides durable mechanical protection and is zinc electroplated to resist corrosion. UL and CSA compliant.

Product Specifications

    • BRANDHubbell®
    • WIDTH INCHES3-9/32 (8.33 cm)
    • DEPTH INCHES23/32 (1.83 cm)
    • HEIGHT INCHES3-9/32 (8.33 cm)
    • FITTING TYPEBushing
    • TYPEUninsulated
    • CONSTRUCTIONMalleable Iron
    • PACKAGE QUANTITY30
    • MANUFACTURERS PART NUMBER1110
    • TRADE SIZE INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.