Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED 3 Watt Decorative Globe - White (3000K) Bulb
See all 4 items in product family

LED 3 Watt Decorative Globe - White (3000K) Bulb

Item #: WBB208512

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LED 3 Watt Decorative Globe - White (3000K)

Fully dimmable on conventional slide and rotary dimmers with a unique 360° light output. These lamps will achieve at least 82% energy savings and last 25,000 hours which is at least 12 times longer than traditional incandescent lamps. White Bulb color, g16.5 Bulb shape, 2.6 Watts. Price is per each Bulb.

Product Specifications

    • LENGTH INCHES2-3/4 (8.13 cm)
    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLOR FINISHFROSTED
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDTCPI
    • KELVIN3000
    • LIGHT COLORWhite
    • LUMENS90
    • MANUFACTURERS PART NUMBERLDG163WH30K
    • MAXIMUM OVERALL LENGTH (IN.)2-3/4
    • SHAPEGlobe
    • TYPELED
    • VOLTAGE120
    • WATTAGE3
    • WEIGHT LBS0.1 (.05 kg)
    • BULB TYPEDeco
    • BEAM ANGLENA
    • INCANDESCENT EQUIVALENT (WATTS)15
    • DIMMABLEYes
    • COLOR TEMPERATURE3000
    • DIAMETER INCHES2.25 (5.72 cm)
    • AVG. LIFE (HOURS)25000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.