Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5041-0 Rayntite Two Gang Weatherproof Cover - (2) Toggle - Pkg Qty 6
See all 14 items in product family

Hubbell 5041-0 Rayntite Two Gang Weatherproof Cover - (2) Toggle - Pkg Qty 6

Item #: WBB200883

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 6

Price: $124.50
Product Information
Customer Review
Product Q&A
Rugged die cast construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Padlockable, 1/4" diameter hole. May be mounted to box or device. Includes installation hardware, gasket, and multi-lingual instructions.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2 (11.43 cm)
    • DEPTH INCHES1-1/5 (3.05 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • MANUFACTURERS PART NUMBER5041-0
    • PACKAGE QUANTITY6
    • TYPEWeatherproof Electrical Box Covers
    • CONSTRUCTIONDie Cast Aluminum
    • MOUNT ALLIGNMENTVertical
    • MOUNT TYPEBox / Device
    • NEMA RATING3R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.