Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn - Pkg Qty 50

Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn - Pkg Qty 50

Item #: WBB196847

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.31 each

Sold in packages of 50

Price: $65.50
Product Information
Customer Review
Product Q&A
Boxes are installed in ceilings or walls for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. Drawn boxes are ideal for exposed work or surface mount applications.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES21.0 (344.13 cu. cm)
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES1-1/2 (3.81 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBER190
    • PACKAGE QUANTITY50
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.