Vinyl Tile Matting With Adhesive 24"x24" Diamond Pattern Slate Gray case of 10
See all 12 items in product family

Vinyl Tile Matting With Adhesive 24"x24" Diamond Pattern Slate Gray case of 10

Item #: WB269094GY

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $185.87 Save up to 13%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
VINYL TILE MATTING WITH ADHESIVE BACKING
Diamond Tread Top
These peel and stick tiles are specially formulated for commercial applications with peel-off, press and stick backing. Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl won’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095” (95 mil) thick. Price per case of 10.5 Year Limited Warranty.

Product Specifications

    • COLOR FINISHSlate Gray
    • THICKNESS INCHES0.095 (.24 cm)
    • LENGTH INCHES24 (60.96 cm)
    • WEIGHT LBS32 (14.55 kg)
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTIONVinyl
    • SURFACEDiamond Tread Pattern
    • PACKAGE QUANTITY10

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Flooring

Your review: flooring is excellent and easy to lay down

Is this review helpful?

Sort by: 
1 ...

1 Result