Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Riser Stair Cover 36"W Black
See all 160 items in product family

Vinyl Riser Stair Cover 36"W Black

Item #: WB239761BK

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Vinyl Covered Stair Risers
Provides complete protection for stair fronts, looks more attractive and makes fitting easier, cutting labor costs. 5/8" toe fits on top of treads. Can be trimmed to fit in height and length. 7"H x 1/8" thick. Matches both rubber and vinyl stair treads and textured flooring tiles.

Product Specifications

    • COLOR FINISHBlack
    • THICKNESS INCHES1/8 (.32 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • CONSTRUCTIONVinyl
    • SURFACESmooth
    • MODEL239761BK
    • TYPEStair Riser Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.