Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tread Round Disc Pattern 54"W Black - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

Tread Round Disc Pattern 54"W Black - Pkg Qty 3

Item #: WB238112BK

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$86.95 each

Sold in packages of 3

Price: $260.85

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Disc (Coin) Tread Rubber Stair Treads
These industrial duty coin textured rubber stair treads provide traction and protect stairs from heavy traffic. Meets Federal Spec. RR-T-650E. Each tread has is 12-1/2"D with 6"D tread area. 1-1/2" nose/riser coverage. 1/4" thick. The low profile disc (coin) tread pattern makes cleaning easier. Matches the coin textured rubber flooring tiles and coved riser covers sold separately.

Product Specifications

    • DEPTH INCHES12-1/2 (31.75 cm)
    • COLOR FINISHBlack
    • THICKNESS INCHES1/4 (.64 cm)
    • ASSEMBLYAssembled
    • WIDTH INCHES54 (137.16 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • CONSTRUCTIONRubber
    • SURFACERound Disc
    • MODEL238112BK
    • TYPENon-Adjustable
    • PACKAGE QUANTITY1
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.