Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber Tile Round Disc Pattern 24"W X 24"L Charcoal - Pkg Qty 3
See all 160 items in product family

Rubber Tile Round Disc Pattern 24"W X 24"L Charcoal - Pkg Qty 3

Item #: WB238122CH

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$78.95 each

Sold in packages of 3

Price: $236.85
Product Information
Customer Review
Product Q&A
Coin Textured Rubber Flooring
These industrial duty disc or coin textured rubber flooring tiles provide traction and protect floors from scuffing, moisture and impact. Ideal for landings, entryways, hallways, lobbies, elevators, ramps, concession stands and vending machines. Long-wearing resilient rubber Meets Federal Spec. RR-T-650E. The low profile tread pattern makes cleaning easier and permits easy movement of casters and wheels. Each tile measures 24" x 24".

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • CONSTRUCTIONRubber
    • MODEL238122CH
    • SURFACERound Disc Pattern
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEDesign Floor Tile

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

24"x24" Rubber Tile with Disc pattern

Your review: I thought the rubber tile product was excellent. Should wear like Iron.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Can you install over galvenized steps? Also how does this material hold up to chemicals? They would be installed on a stair way to a pool slide, so they would be introduced to a lot of chlorine.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.