Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Recycled Rubber Stair Tread 42"W Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Outdoor Recycled Rubber Stair Tread 42"W Black

Item #: WB443385

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OUTDOOR RECYCLED RUBBER STAIR TREADS
Outdoor recycled rubber stair treads offer a slip resistant surface for exterior stairways & steps. Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Back 3" of tread is smooth with a square nose pattern so tread can be cut to fit tread depth. Black only. Installs easily using an Epoxy Adhesive (sold separately).

Product Specifications

    • DEPTH INCHES12-3/8 (31.43 cm)
    • COLOR FINISHBlack
    • THICKNESS INCHES5/16 (.79 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • CONSTRUCTION100 Percent Recycled Rubber
    • SURFACEDiamond Pattern
    • TYPESquare Nose Tread
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.